DESCRIPTION

  • Black color limits light penetration which reduces the growth of water-borne algae
  • Bottom fitting is 2" and top fitting is 1 1/2"
  • Fill opening is 16"
  • Manufactured using resins that meet FDA specifications to ensure safe storage of potable water

Norwesco 1550 gal. Water Storage Tank in Black

N40627

Capacity:

SPECIFICATIONS

Capacity
1550 gal
Color Finish
Black
Diameter
87 in
End Connection 1
NPT
Fitting Size 1
2 in
Height
67 in
Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS