• Cart

DESCRIPTION

  • Below-ground water cistern features rugged, ribbed design
  • Ideal for hauling drinking water or when well does not meet consumption needs
  • Manhole diameter is 2-20"

Norwesco 1700 gal. Below Ground Cistern

N41330

Capacity:

1,700 gal

SPECIFICATIONS

Capacity
1,700 gal
Color Finish
White
Height
70 in
Length
135 in
Material
Resin
Width
55 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS