DESCRIPTION

  • Black color limits light penetration which reduces the growth of water-borne algae
  • Bottom fitting is 2" and top fitting is 1 1/2"
  • Fill opening is 16"
  • Manufactured using resins that meet FDA specifications to ensure safe storage of potable water

Norwesco 46 in. Water Storage Tank in Black

N40702

Capacity:

SPECIFICATIONS

Capacity
305 gal
Color Finish
Black
Diameter
46 in
Fitting Size 1
1-1/2 in
Height
50 in
Material
Resin
NSF Certified
Yes
Size
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS