DESCRIPTION

  • Designed to be used as a holding tank or pump
  • Furnished with a watertight domed lid and includes a molded-in elevated pump stand on the bottom of the tank
  • Height to inlet is 44" and height to outlet is 42"
  • Manhole diameter is 1-20"
  • Tanks may remain in ground when empty

Norwesco 54 in. Sphere Septic Tank

N41319

Capacity:

SPECIFICATIONS

Capacity
300 gal
Color Finish
Black
Diameter
54 in
Height
54 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS