DESCRIPTION

  • Designed to be used as a holding tank or pump
  • Furnished with a watertight domed lid and includes a molded-in elevated pump stand on the bottom of the tank
  • Height to inlet is 56" and height to outlet is 53"
  • Manhole diameter is 1-20"
  • Tanks may remain in ground when empty

Norwesco 64 in. Sphere Septic Tank

N40785

Capacity:

SPECIFICATIONS

Capacity
500 Gal
Color Finish
Black
Diameter
64 in
Height
67 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS