DESCRIPTION

  • Features tie-down slots, built-in graduated gallon indicators, an offset fill-opening and a self-ventilated, slosh-proof lid
  • Fill opening is 16"
  • Outlet/drain specification is 2"
  • Used for bulk storage and mobile nursing applications

Norwesco 87 in. Vertical Storage Tank

N40235

Capacity:

SPECIFICATIONS

Capacity
1550 gal
Color Finish
White
Diameter
87 in
Fitting Size 1
2 in
Height
67 in
Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS