DESCRIPTION

  • Features tie-down slots, built-in graduated gallon indicators, an offset fill-opening and a self-ventilated, slosh-proof lid
  • Fill opening is 16"
  • Outlet/drain specification is 2"
  • Used for bulk storage and mobile nursing applications

Norwesco Above Ground Vertical Liquid Storage Tank

N40148

Capacity:

SPECIFICATIONS

Capacity
500 Gal
Color Finish
White
Diameter
48 in
Fitting Size 1
2 in
Height
73 in
Size
2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS