DESCRIPTION

  • Designed for durability and quick, easy installation
  • For below-ground use only
  • For septic system replacement and new home construction
  • Height to inlet is 49" and height to outlet is 46"
  • Manhole diameter is 2-20"
  • Pre-plumbed with PVC inlet and outlet assemblies
  • Three year warranty

Norwesco Compression Septic Tank

N41721

Capacity:

SPECIFICATIONS

Capacity
1000 gal
Color Finish
Yellow
End Connection 1
Compression
Height
58 in
Length
102 in
Material
Plastic
Material Type
Polyethylene
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS