DESCRIPTION

  • Accepts 4" effluent filters
  • Can be used as a septic tank, holding tank, pump chamber, or cistern tank for potable water
  • Height to inlet is 59" and height to outlet is 56"
  • Manhole diameter is 2-20"
  • No water needed during backfilling
  • Pre-plumbed according to state code
  • Use native soils for backfill

Norwesco Bruiser Double Compression Septic Tank in Blue

N41821

Capacity:

SPECIFICATIONS

Capacity
1,250 gal
Collection
Bruiser
Color Finish
Blue
Height
70 in
Length
116 in
Material
Plastic
Material Type
Polyethylene
Width
55 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY