DESCRIPTION

Norwesco Green Water Storage Tank

N41375

Fitting Sizes:

SPECIFICATIONS

Color Finish
Green
End Connection 1
FNPT
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
152 in
Material
Plastic
Material Type
Polyethylene
Width
102 in

Starting at
Call for Pricing
  • QUANTITY