This product requires certification to purchase.

Not For Potable Use 1/2 Cast FLR X FLR Coupling

You last purchased this on
 

Not For Potable Use 1/2 Cast FLR X FLR Coupling

  • Fast #
  • Part #CCFLCD
  • Item #26390
  • Manufacturer Part #6010250
5 out of 5 Customer Rating
You last purchased this on
 

Not For Potable Use 1/2 Cast FLR X FLR Coupling

  • Fast #
  • Part #CCFLCD
  • Item #26390
  • Manufacturer Part #6010250
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 10 CA: 100 PT: 4800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov