Not For Potable Use 2 CAST CXCXC WYE 2-1/8 OD
Not For Potable Use 2 CAST CXCXC WYE 2-1/8 OD
Product Details
Product Details
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov