Not For Potable Use 3 X 1-1/4 Cast Copper X Copper Reducer Coupling
Not For Potable Use 3 X 1-1/4 Cast Copper X Copper Reducer Coupling
Product Details
Product Details
- Dezincification resistant
- Copper is Nonflammable
- COPPER is biostatic and inhibits bacterial growth on its surface
- COPPER is lightweight, strong and corrosion resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 3 in x 1-1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov