220/240V Ultra Violet Air Cleaner 6.3A Electric
This product has been replaced by
Manufacturer Part #WA1050-US
Defend 1050 220/240V Ultra Violet Air Cleaner 6.3A Electric
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for rapid remediation in large spaces and situations with high risk of infection, the Novaerus Defend 1050 (NV1050) uses NanoStrike technology combined with a triple stage Camfil® filter system to provide a combined solution for air disinfection and particle removal.
Documents
Specifications
- AMP:
- 6.3
- Application:
- Emergency Rooms, Fertilization Labs, Operating Rooms, Patient Care
- CFM:
- 533 ft3/min
- Collection:
- Defend 1050
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Communicating:
- Non-Communicating
- Decibel Rating (dB):
- 75.1 dB
- Depth:
- 18-3/10 in
- Fan Speeds:
- 5
- Height:
- 39-2/5 in
- ISO:
- ISO 14001, ISO 9001
- Length:
- 19-19/64 in
- Material:
- Metal
- OSHA:
- OSHA S18001
- Phase:
- Single Phase
- Power Source:
- Electric
- Temperature Range:
- 10 to 35 Deg C
- UL Listed:
- UL 867
- Volts:
- 220/240V
- Watts:
- 396 W
- Weight:
- 112 lb
- Width:
- 19-9/10 in