NOVAX®
Size 10 Rubber Glove with Nylon Bag in Orange
Part #P147SK210KIT | Item #7912726 | Manufacturer Part #147-SK-2/10-KIT
Glove Size:
How to get it:
Product Details
- 1 pair ESP Gloves-Orange(147-2-14)
- 1 pair Goatskin Protectors (148-4000)
- 14-inch Nylon Glove Bag (148-2142)
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Class E
ASTM Specifications: ASTM D-120, ASTM F-696
CE Approved: No
Color Finish: Orange
Color Finish Category: Oranges
Disposable: No
Glove Size: 10
Glove Type: Electronics, HVAC, Industrial Maintenance, Manufacturing, Power Tools, Rail Industry, Transportation, Utilities
Length: 11 in
Material: Plastic, Rubber
Material Type: Nylon
Product Type: Electrical Safety Kit
Reusable: Yes