This product requires certification to purchase.

1.5 cu. ft. 10.1 gpm Fiberglass and Plastic Water Softener

This product has been replaced by

SOFT NVO489HEHTOK-150 UF GREY *X
Novo Water Conditioning 148 gal 10.1 gpm Water Softener
Manufacturer Part #15050274-1
You last purchased this on
 
Novo Water Conditioning

489 HTO 1.5 cu. ft. 10.1 gpm Fiberglass and Plastic Water Softener

  • Fast #
  • Part #N10502741
  • Item #7922971
  • Manufacturer Part #1050274-1
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

SOFT NVO489HEHTOK-150 UF GREY *X
Novo Water Conditioning 148 gal 10.1 gpm Water Softener
Manufacturer Part #15050274-1
Novo Water Conditioning

489 HTO 1.5 cu. ft. 10.1 gpm Fiberglass and Plastic Water Softener

  • Fast #
  • Part #N10502741
  • Item #7922971
  • Manufacturer Part #1050274-1
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
489 HTO
Contaminant Removal:
Hardness, Taste and Odor
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
10.1 gpm
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
Yes
Power Source:
Battery
Pressure - Maximum:
125 psi
Size:
1.5 cu ft
UL Listed:
No
Volts:
120V