9 in. Threaded Pipe Manhole Adapter Only

You last purchased this on
 
Trelleborg Sealing Solutions

Kor-N-Seal® l 9 in. Threaded Pipe Manhole Adapter Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trelleborg Sealing Solutions

Kor-N-Seal® l 9 in. Threaded Pipe Manhole Adapter Only

  • Fast #
  • Part #NS40612AWP
  • Item #1207940
  • Manufacturer Part #S406-12AWP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy to install
  • No proprietary installation tools
  • Pipe outer diameter 7.5 in-9 in
  • Patented "Waveband" technology
  • Requires Certification

Specifications

ASTM:
ASTM C-923, ASTM C-923 - 7.1, ASTM C-923 - 7.2.2, ASTM C-923 - 7.2.3
Collection:
Kor-N-Seal® l
Diameter:
12 in
Material:
Plastic
Material Type:
PVC
Product Type:
Connector, Wedge
Waterworks Application:
Sanitary Sewer