1 gal Center Pull Dry Wiper Bucket

You last purchased this on
 
FyterTech Nonwovens

Spilfyter 1 gal Center Pull Dry Wiper Bucket

This product requires certification to purchase.
Brand image
You last purchased this on
 
FyterTech Nonwovens

Spilfyter 1 gal Center Pull Dry Wiper Bucket

  • Fast #
  • Part #U94400
  • Item #8514318
  • Manufacturer Part #94400
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 6.8 in x 6 in wipes, 300 per roll
  • Not for use with bleach, ammonium chloride or alcohol based solutions
  • Airlaid center pull dry wipes with 1 gallon bucket
  • Wipers easily absorb the cleaning solution while remaining durable to handle your daily cleaning needs
  • Each coreless roll features 300 dry, Airlaid cellulose-based wipers (6-3/4" x 6") that pull from the center – perfect for feeding wipers through the sanitizing kit bucket lid
  • Easily add a wet wipe to your existing cleaning regimen, the kit utilizes whatever cleaning solution you already use. Plus, you can control how saturated the wipes become based on your cleaner and application
  • This simple to use kit makes disinfecting and wiping as easy as 1 2 3. Just (1) load the dry wiper roll into the re-usable bucket; (2) pour your chosen cleaning solution over the roll of wipers; and (3) thread the first wiper through the lid and close. You’re ready to go! This item comes with your first wiper roll pre-loaded in the bucket
  • Requires Certification

Documents


Specifications

Application:
Cleaning, Sanitizing
Cleaning Path:
16 in
Collection:
Spilfyter
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
7-4/5 in
Material:
Plastic
Material Type:
Cellulose
Product Type:
Wiper
Size:
1 gal
Width:
7-4/5 in