NPS 125# Black Cast Iron Reducing 90 Degree Elbow
NPS 125# Black Cast Iron Reducing 90 Degree Elbow
Package Quantity Info:
Each: 1 Case: 15 Pallet: 585-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Cast Iron
- Coating: Black
- Elbow Type: Reducing
- Rating: 125#
- Threaded
- Domestic
Documents
Specifications
- ASTM:
- ASTM A-126
- Application:
- Fire Protection
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Elbow, Reducing
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#