DESCRIPTION

NSI Industries 10 - 4 AWG Split Bolt Connector

NAPS04

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Length
1-19/50 in
Material
Aluminum
UL Listed
Yes
Volts
600V
Width
31/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday