DESCRIPTION

NSI Industries 2-Wire Insul-Tap Connector

NISR10

Color Finish

 

SPECIFICATIONS

Color Finish
Black
IsAcceptableImage
Length
3-1/4 in
Maximum Temperature
90
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY