NSI Industries

Insulated Connector 250 Mcm-6 ga in Black

Part #NISR250  |  Manufacturer Part #ISR-250

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Length: 4 in

Maximum Temperature: 90

UL Listed: Yes