NSI Industries

SSFW Series 1/2 in. Stainless Steel Washer

Part #NSSFW8  |  Manufacturer Part #SSFW-8

Inside Diameter:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Hardware For Lugs

Collection: SSFW Series

Inside Diameter: 1/2 in

Material: Stainless Steel

UL Listed: No