T Series 1/4 in. 14 ga One Hole Single Lug Connector

Part #N4TSL  |  Item #2346249  |  Manufacturer Part #4T

Call for Pricing EACH

Fitting Sizes:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Conduit

Collection: T Series

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Height: 1/2 in

Length: 1-3/50 in

Material: Aluminum

Temperature Range: Up to 90 Deg F

UL Listed: UL 486A/UL 486B

Volts: 600V

Width: 1/2 in

Wire Gauge: 14 ga