1 qt Solvent

You last purchased this on
 
Nu-Calgon

Bio-Fresh cd 1 qt Solvent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nu-Calgon

Bio-Fresh cd 1 qt Solvent

  • Fast #
  • Part #N412634
  • Item #1606690
  • Manufacturer Part #4126-34
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Safe for fogging and may be applied to occupied space
  • It’s EPA registration includes application to HVACR ventilating equipment coils, condensate pans, filters, and duct-work
  • Inhibits the growth of bacteria, mold, mildew, fungi, and yeasts in IAQ applications
  • Applies easily by spraying, brushing, sponging, wiping, or fogging
  • Requires Certification

Specifications

Application:
HVAC
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Collection:
Bio-Fresh cd
Color Finish Category:
Clear
Color Finish Name:
Clear
EPA Compliant:
Yes
EcoLogo Certified:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
11-1/2 in
IAPMO Listed -:
No
Length:
3-1/2 in
Material:
Liquid
NSF Certified:
No
Product Type:
Solvent, Liquid
Size:
1 qt
UL Listed:
No
Weight:
2-21/50 lb