1.67 gpm Filter Cart
1.67 gpm Filter Cart
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- New and improved Micro-Pure II media with AgION™ antimicrobial protection inhibits any potential bacterial growth
- Reduces chlorine taste and odor and other offensive contaminants
- Reduces water-related ice machine problems caused by scale build-up from dirt and dissolved minerals
- Self-contained scale inhibitor feed keeps ice machines functioning at full capacity
Documents
Specifications
- Application:
- HVAC/R Systems
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Capacity:
- 12000 gal
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- Flow Rate:
- 1.67 gpm
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 25 in
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Filter
- Size:
- 12000 gal
- UL Listed:
- No
- Weight:
- 3 lb