2 qt Blue Coil Cleaner

Part #N47740  |  Item #1673046  |  Manufacturer Part #4774-0

Size:

2 qt

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick-Disconnect feature
  • Five mix ratio settings: 3:1, 4:1, 6:1, 9:1 and 10:1
  • Wand enhances foaming
  • Deflector tip to fan out spray

Specifications

Application: HVAC

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Capacity: 2 qt

Color: Blue

Diameter: 5-1/2 in

EPA Compliant: No

EcoLogo Certified: No

GSA Approved: No

Green Seal Certified: No

Height: 13 in

IAPMO Listed: No

Length: 13-1/2 in

Material: [Metal, Plastic]

Material Type: Polyethylene

NSF Certified: No

SCAQMD Compliant: No

Size: 2 qt

Type: Sprayer

UL Listed: No

Weight: 2

Width: 5-1/2 in