3/8 in. x 25 ft. Insulation Seal Cord

You last purchased this on
 
Nu-Calgon

Thumb-Tite™ 3/8 in. x 25 ft. Insulation Seal Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nu-Calgon

Thumb-Tite™ 3/8 in. x 25 ft. Insulation Seal Cord

  • Fast #
  • Part #N421627
  • Item #1727255
  • Manufacturer Part #4216-27
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Seal around tube entries
  • Seal under hinges
  • Seal out air and moisture
  • Seal adaptors and extensions
  • Seal air, dust and moisture
  • Seal air ducts
  • Seal window openings
  • Requires Certification

Specifications

Application:
HVAC
CARB OTC LEED Compliant:
No
Collection:
Thumb-Tite™
Color Finish Category:
Whites
Color Finish Name:
White
Length:
25 ft
Size:
25 ft
UL Listed:
No
Width:
3/8 in