11 in. Plastic Maintenance Bag
Clean Guard™ 11 in. Plastic Maintenance Bag
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 540-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- For use when cleaning indoor coils with Nu-Calgon cleaners
- Easiest install on the market – installs in seconds
- Durable braided elastic band with wheel lock adjusts in seconds for a desired fit
- Heavy duty design
- Eight-foot drain line
Documents
Specifications
- Application:
- Coils
- Auto Switching Heat:
- No
- Collection:
- Clean Guard™
- Color Finish Name:
- Clear
- Depth:
- 1-3/4 in
- Energy Star Compliant:
- No
- Height:
- 1-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 11 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Maintenance Bag
- Smart Home Enabled:
- No
- UPC:
- 681001415019
- Width:
- 7-1/2 in