Refrigerant Leak Sealant - 2 - 10 Tons
EasySeal® Ultimate Refrigerant Leak Sealant - 2 - 10 Tons
Package Quantity Info:
EA: 1 CA: 6 PT: 960-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Clear tube so you can see the sealant go in
- No need to pump down R-410A units
- Works with all refrigerants and oils
- Concentrated formula means less material in system
- Treats 2-10 tons
- For use on split systems, heat pumps, micro channel coils, packaged units and mini-splits
- One time use
- No injection hose or caulk gun needed
- Made in the USA
Documents
Specifications
- Application:
- HVAC, Residential, Metal
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- Collection:
- EasySeal® Ultimate
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 9-3/4 in
- IAPMO Listed -:
- No
- Length:
- 1-3/4 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Product Type:
- Leak Sealant
- Size:
- 10 tons
- Temperature Range:
- Up to 100 Deg F
- UL Listed:
- No
- Weight:
- 0.5 lb
- Width:
- 4 in