Nu-Calgon
Evap-Fresh™ 1 gal Clear Coil Cleaner
Part #N416608 | Item #3300772 | Manufacturer Part #4166-08
Size:
Product Details
Documents
Specifications
Application: HVAC
CARB OTC LEED Compliant: No
CE Approved: No
CSA Certified: No
Collection: Evap-Fresh™
Color: Clear
EPA Compliant: Yes
EcoLogo Certified: No
GSA Approved: No
Green Seal Certified: No
Height: 11-1/2 in
IAPMO Listed: No
Length: 5-1/2 in
NSF Certified: No
SCAQMD Compliant: No
Size: 1 gal
Type: Liquid
UL Listed: No
Weight: 11-1/2