18 oz Coil Cleaner
Evap-Fresh™ 18 oz Coil Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleans, disinfects, and deodorizes
- Protects condensate pans and lines from plugging
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- Evap-Fresh™
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- IAPMO Listed -:
- No
- Size:
- 18 oz
- UL Listed:
- No