DESCRIPTION

Nu-Calgon Poly Coil Cleaner Sprayer in Clear

N47713

Size:

2 gal

SPECIFICATIONS

Color Finish
Clear
Height
19-4/5 in
Length
8-1/2 in
Size
2 gal
Width
8-1/2 in

Starting at
$58.33
EACH
  • QUANTITY