3 Tons Condensate Treatment Tablet
PurCool® 3 Tons Condensate Treatment Tablet
-
Pick Up: 13 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cleans drain pan and lines
- Controls odors and improves IAQ
- Prevents sludge build-up and drain pan corrosion
- Long lasting - up to 6 months
- Maintains free flowing drains
Documents
Specifications
- Application:
- HVAC
- Collection:
- PurCool®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EcoLogo Certified:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Plastic
- Size:
- 3 Tons
- Weight:
- 0.13 lb
- Width:
- 3 in