Single Head Manifold with Pressure Gauge for 4623-10 FS Water Filtration System
NP Series Single Head Manifold with Pressure Gauge for 4623-10 FS Water Filtration System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inhibit scale
- Particulate removal
- Single head manifold that permits new installations
- Remove objectionable taste and odor
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- 4623-10 FS Water Filtration System
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- NP Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Manifold
- Size:
- 1 pc
- UL Listed:
- No
- Weight:
- 4 lb