DESCRIPTION

  • Can be used in homes, basements, locker rooms, cars, boats, and any other space that needs refreshing
  • Eliminate odors caused by smoke, mold, mildew, stale air, sewer gas, pets and more
  • Unique odor neutralizers, not perfumes or cover-ups
  • Works great with heating ventilation and air conditioning systems

NU Calgon Wholesaler Inc Odor Neutralizer

N61002

Size:

SPECIFICATIONS

Brand Model Compatibility
ClenAir
Height
3 in
Length
4-1/2 in
Size
1 lb
Width
4-1/2 in

Starting at
$11.84
EACH
  • QUANTITY

DOCUMENTS