10 x 12 x 7 in. Hand Held Velcro Trowel

Part #NNFHT08BLEA  |  Item #7447018  |  Manufacturer Part #NFHT08BLEA

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hand held trowel
  • For NuFiber pads
  • Velcro
  • Size: 10"

Specifications

Height: 7 in

Length: 10 in

Product Type: Hand Trowel

Width: 12 in