1.5 gal Chemical Bucket in Blue
1.5 gal Chemical Bucket in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Properly measure solution for pretreatment
- Capacity: 1.5 gallon
- Chemical mixing bucket
Specifications
- Capacity:
- 1.5 gal
- Color Finish Name:
- Blue
- Height:
- 14 in
- Length:
- 10 in
- Size:
- 1.5 gal
- Width:
- 10 in