Divided Mop Bucket with Side Press Wringer in Grey

You last purchased this on
 
Nuance Solutions

Divided Mop Bucket with Side Press Wringer in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nuance Solutions

Divided Mop Bucket with Side Press Wringer in Grey

  • Fast #
  • Part #NNFDBGY05SP
  • Item #7447002
  • Manufacturer Part #NFDBGY05SP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Side Press Wringer
  • Color: Grey
  • Divided bucket
  • Requires Certification

Specifications

Color Finish Name:
Grey
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No