Side Press Wringer in Grey
Side Press Wringer in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wringer compresses completely to wring out microfiber Tab pads
- Fits on most Rubbermaid mop buckets
- Side press wringer
- Color: Grey
Specifications
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Wringer