1/2 x 3/8 in. Reducing Plastic Pipe Hose Barb
1/2 x 3/8 in. Reducing Plastic Pipe Hose Barb
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- GHT
- End Connection 2:
- Barbed
- End Connections:
- GHT x Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing
- Material:
- Plastic