13/64 x 13/64 in. Straight Twist 1 Piece

Part #N1802013  |  Item #1423274

Call for Pricing

Bit Diameter:

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Bit Diameter: 13/64 in

Bit Sizes: 13/64 in

Drill Bit Type: Twist

Magnetic: No

Number Of Pieces: 1 Piece

Product Type: Twist Bit

Shank Style: Straight