Nucor
3/4 in. Male Adapter x FNPT
Part #N0207068 | Item #1755051 | Manufacturer Part #0207068
Call for Pricing
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
Clean Bagged: No
End Connection 1: Male Adapter
End Connection 2: FNPT
End Connections: Male Adapter x FNPT
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Material: Stainless Steel