8 in. ABS Channel

You last purchased this on
 
Nucor

8 in. ABS Channel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nucor

8 in. ABS Channel

  • Fast #
  • Part #AH36C8X115N
  • Item #1727832
  • Manufacturer Part #AH36C8X115N
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-36
Depth:
8 in
Material:
Plastic
Material Type:
ABS
Thickness:
0.75 in