9/16 x 9/16 in. Straight Twist 1 Piece

Part #N1802034  |  Item #1423324

Call for Pricing EACH

Bit Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bit Diameter: 9/16 in

Bit Sizes: 9/16 in

Drill Bit Type: Twist

Magnetic: No

Number Of Pieces: 1 Piece

Product Type: Twist Bit

Shank Style: Straight