1 in. Hose Coupling AM-13

You last purchased this on
 
Nucor

Air King™ 1 in. Hose Coupling AM-13

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nucor

Air King™ 1 in. Hose Coupling AM-13

  • Fast #
  • Part #N0207019
  • Item #1755088
  • Manufacturer Part #0207019
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Air King™
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Length:
2-1/16 in
Material:
Iron
Pressure - Maximum:
150 psi