DESCRIPTION

Nucor Base Shield Safety Gold

N2666012

Color Finish

 

SPECIFICATIONS

Color Finish
Green
Length
10 in
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY