Brass Hammer

Part #N1809007  |  Item #1423412

Call for Pricing EACH

Material:

Brass
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Hammer Type: Metalworking

Handle Length in : 8 in

Handle Material: Wood

Head Material: Brass

Head Weight: 32

Material: Brass