Nucor

Size 11 Rubber Glove

Part #N4604007

Glove Size:

11
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Blue

Glove Size: 11

Glove Type: Industrial

Length: 10-63/100 in

Material: Rubber

Material Type: Nitrile

Reusable: Yes