• Cart

DESCRIPTION

Nugen Pure Water Grain Fusion Residential Water Softener

NFUSIONXT

Type:

SPECIFICATIONS

Flow Rate
14.3 gpm
Length
59 in
NSF Certified
Yes
NSF Specifications
NSF 44
Type
45000 Grain

Starting at
Call for Pricing
  • QUANTITY